Beli sepatu satpam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji MFG Abrasive Powder Fuji Randomatribut:
- Specific Gravity: True Specific Gravity/Bulk Specific Gravity 3.54/1.76
- Type: Hard ceramic type
- Hardness: 12.0 (New Mohs) HK2050 (Knoop Hardness)
- Center Particle Size (µm): 500 to 425
- monotaro Blast Abrasive Wa Type (White Fused Alumina)Deskripsi:It is a white fused alumina abrasive with many alumina content. Ideal for residual iron and goods that dislikes discoloration. It can be used as sandblast or general abrasive.. Removal of base before painting, rust removal, removal of paint, stainless process and plating peeling, carbon removal, background adjustment before painting, glass engravingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hardness: New Mohs: 12, Knoop: HK 2050
- Component: Aluminium Oxide
- Specific Gravity (g/cm³): 3.97 (True Specific Gravity), 1.60-1.80 (Casual Density).
- KENTA Alumina Polishing PowderDeskripsi:Alumina polishing powder is made of professional α-alumina as raw material processing, particles are not easy to produce scratches, particle size distribution range is narrow, with high precision, strong grinding force, wide application and so on. After grinding and polishing of the product after the material surface finish is high and does not contain harmful ingredients. Fully applicable to a variety of materials, grinding and polishing.Applicable to the polishing of various materialsatribut:
- Size (g): 500
- Packaging: Bottle
- monotaro Suction Vacuum Cup (Kop Vakum Hisap)Deskripsi:Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium
- Purfequ White Alumunium Oxide MeshDeskripsi:Aluminium oksida adalah senyawa kimia aluminium dan oksigen dengan rumus kimia Al₂O₃. Ini adalah yang paling sering terjadi dari beberapa aluminium oksida, dan secara khusus diidentifikasi sebagai aluminium oksidaAluminium oksida (Alumina) adalah sebuah senyawa kimia dari alumunium dan oksida, dengan rumus kimia Al2O3 adalah bahan yang paling banyak digunakan sebagai bahan dalam berbagai jenis bahan metalurgi, industri kimia, industri otomotif, dan industri kosmetik.atribut:
- Size (kg): 25
- AS ONE White Fused Alumina Fine Polishing PowderDeskripsi:Alumina ore such as bauxite and alumina sur is electrofused, alumina is extracted and crystallized, and it is a white one. It consists of high-purity crystal grains and is purified by removing impurities. It is an artificial abrasive that is white and has great crushing strength and the self-acting action of the cutting edge.atribut:
- Size (kg): 1
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- Graco Ecoquip Abrasive BlastingDeskripsi:Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong mediaatribut:
- Pot Coating: A-Coat/Powder
- Pot Capacity (lbs): 3.5 cu ft (99 L)
- Water Tank: Polyethylene (accessory only)
- Enclosure: Coated
- Blast Circuit (inch): 1 (25mm)
- Frame: None
- Graco Blast Hose: Yes
- Maximum Blast Pressure (psi): 175 (12.1bar)
- Maximum Compressed Air Flow Rate (cfm): 500
- Media Strainer: Not Included
- Nozzle Pressure Verification Kit: Yes
- Water Hose Hook Up: Yes
- Water Tank Filter (saves rust inhibitor): Yes
- MUTU Wash Basin Hand Washing Place (Wash Basin Tempat Cuci Tangan)Deskripsi:Cuci Tangan Stainless otomatisatribut:
- Material: Sus304 + sus201
- Thickness (mm): 0.9
- Dimensions (mm): 400 x 225x 500
- Calixto Office Chair Rawo C Series Spring Marine 042 Arlington (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Seat Cover Fabric Type: Spring
- Seat Cover Color: Marine
- Seat Cover Color Code: 42
- Backrest Fabric Type: Arlington
- Armrest: Adjustable High Armrest
- Backrest: Backrest Mesh With Lumbar Support
- Backrest Size (cm): 73x46
- Color Fastness to Light: Meets ISO 105:B02 Level 5
- Composition: 100% Polyester
- Flammability: Complies with BS EN 1021-1:2006
- Footbase: Chrome Footbase
- Headrest: Adjustable High Headrest
- Material: Mesh, Fabric, Oscar, Leather, Nylon, Chrome , Aluminium , PP, Mold Foam
- Mechanism: Synchro and Multi Lock and Gaslift
- Seat Dimensions (cm): 51x48x109-115
- monotaro Blast Abrasive WA type (white molten alumina)Deskripsi:A white fused alumina abrasive with a high alumina content. Ideal for items that dislike iron residue or discoloration. Can be used for sandblasting and general abrasives.Rust removal, paint removal, stainless steel processing and plating removal, carbon removal, base preparation before painting, glass engraving* Do not use for any other purpose.atribut:
- Hardness: New Morse: 12, Knoop: HK2050
- Ingredient: Aluminum oxide
- Specific Gravity: True specific gravity: 3.97 g / cm 3 , Bulk specific gravity: 1.60-1.80 g / cm 3
- GEA Freezer Upright Stainless Steel (Lemari Pembeku)Deskripsi:- CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)atribut:
- Voltage (V): 220
- Refrigerant: R404a
- Origin: China
- Non Brand Abrasive Blasting MediaDeskripsi:White aluminum oxide is a jagged, reusable iron-free abrasive blasting media that is more pure than brown aluminum oxide for use on high-purity workpieces, such as those found in medical and aerospace applications.
- Lion Star Excel Container (Lemari Laci Plastik)Deskripsi:Petunjuk Penggunaan dan Perawatan:- Cuci kontainer sebelum digunakan- Jangan digunakan di atas kompor atau pemanggang- Dinginkan makanan panas hingga setara dengan suhu ruangan, sebelum dimasukkan ke dalam freezer- Gunakan spons halus untuk mencuci kontainer, jangan gunakan spons kasar atau sikat- Kendurkan tutup ketika digunakan dalam microwave. Hanya untuk memanaskan, tidak untuk memasak- Jangan panaskan makanan berlemak, minyak atau saus di microwave untuk waktu yang lama- Jangan panaskan kontainer di microwave dalam keadaan kosong
- CC Mark (Nikkato) Alumina Ball SSA-995Deskripsi:It has excellent wear resistance and durability, and is suitable for various crushing and dispersing balls such as natural raw materials, alumina, substrates for electronic components, and sealing materials. High purity grade type.For crushing, mixing and dispersion.atribut:
- Material: Alumina SSA-995
- Density (g/cm³): 3.8
- Chemical composition: Al₂O₃=99.5%
- Hardness (HV): 1500
- Fracture Toughness: 4
- Regular Operating Temperature (°C): 1750
- TEKIRO Insulated Screwdriver Slotted (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 146mm 76mm 20mmatribut:
- Material: VDE
- Tip Type: Slotted
- FUJI STAR (Sankyo-Rikagaku) Magic File Mini Roll (Amplas Gulung)atribut:
- Length (m): 1
- Width (mm): 75
Daftar Harga sepatu satpam Terbaru October 2026
| Fuji MFG Abrasive Powder Fuji Random | Rp2.799.900 |
| monotaro Blast Abrasive Wa Type (White Fused Alumina) | Rp489.900 |
| KENTA Alumina Polishing Powder | Rp2.499.900 |
| monotaro Suction Vacuum Cup (Kop Vakum Hisap) | Rp289.900 |
| Purfequ White Alumunium Oxide Mesh | Rp609.900 |
| AS ONE White Fused Alumina Fine Polishing Powder | Rp3.499.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp289.900 |
| Graco Ecoquip Abrasive Blasting | Rp689.999.900 |
| MUTU Wash Basin Hand Washing Place (Wash Basin Tempat Cuci Tangan) | Rp2.699.900 |
| Calixto Office Chair Rawo C Series Spring Marine 042 Arlington (Kursi Kantor / Kursi Kerja) | Rp3.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102232774-1.jpg)

/mwP102230824-4.jpg)


/P102767355-1.jpg)

/78P109220260-1.jpg)
/o7P105109871-1.jpg)
/7cP114411264-9.jpg)
/6tP103737245-1.jpg)

/exP102101537-6.jpg)
%20Alumina%20Ball%20SSA-995/q2P110275938-1.jpg)
/4cP103684156-2.jpg)
%20Magic%20File%20Mini%20Roll%20(Amplas%20Gulung)/P102929104-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)